![lillwsa10100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12039924.jpg?preset=medium)
PRIMESOURCE LWSA10100 10-24 1 5/16" Lilly Fasteners Anchor Lead
Description
Single piece leadwood anchor. The malleable shell works well for anchoring into aged brick, block, mortar. Suitable with wood screws or smaller diameter lag screws.
Specifications
Brand Name | Primesource Building Products | Item Name | Leadwood Anchor |
Type | Single-Piece | Diameter | #10 |
Thread Size | #10-24 | Material | Malleable Iron |
Length | 1-5/16 in | Application | For Anchoring into Aged Brick, Block, Mortar, Suitable with Wood Screws or Smaller Diameter Lag Screws |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |