
RACK-A-TIERS F8101 #8-10 x 1-1/ 4 inch Plastic Screw Anchor (100 Pieces/Pack), Blue
Description
RACK-A-TIERS F8101 Plastic Screw Anchors #8 – 10 x 1-1/ 4" (100 Pieces/Pack), Blue
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Screw Anchor | Type | Home Improvement & Commercial Supplies - Screws |
Diameter | 0.5 in | Thread Size | #8-10 |
Drill Size | .25 in | Head Size | 1 in |
Material | Plastic | Finish | Blue |
Length | 1-1/4 in | Packaging Quantity | 100/Pack |
UPC | 625912630031 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |