
STANLEY TOOLS 3/4 inch Carbon Steel Smooth Wall Dropin (10/Pack)
Description
The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block. A coil-thread version for forming applications is also available.
Specifications
Brand Name | Powers | Sub Brand | Steel Dropin™ |
Item Name | Drop-In Anchor | Type | Non-Flange |
Diameter | 3/4 in | Thread Size | 3/4-10 |
Thread Length | 1-3/8 in | Overall Length | 3-13/16 in |
Material | Carbon Steel | Hole or Drill Size | 1 in |
Shear Strength | 3920 lb | Tensile Strength | 2825 lb |
Finish | Zinc Plated | Standards | FM Approved, UL Listed |
UPC | 075352063126 |
Packages
10 - UNIT - (10) |