
STANLEY TOOLS 5/8 inch Carbon Steel Smooth Wall Dropin (25/Pack)
Description
The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block. A coil-thread version for forming applications is also available.
Specifications
Brand Name | Powers | Sub Brand | Steel Dropin™ |
Item Name | Drop-In Anchor | Type | Non-Flange |
Diameter | 5/8 in | Thread Size | 5/8-11 |
Thread Length | 1-3/16 in | Overall Length | 2-1/2 in |
Material | Carbon Steel | Hole or Drill Size | 7/8 in |
Shear Strength | 3095 lb | Tensile Strength | 2730 lb |
Finish | Zinc Plated | Standards | FM Approved, UL Listed |
UPC | 075352063201 |
Packages
25 - UNIT - (25) |