Abbotsford
rawdfm12700

STANLEY TOOLS DFM12700 ULTRACON+BLUE HW GIMLET3/16in X 1 1/4in PK/100

Price $0.1121 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANLEY TOOLS
Manufacturer #:DFM12700

Description

The UltraCon+ fastening system is a complete family of screw anchors for light to medium duty applications in concrete, masonry block, brick, and wood base materials. The UltraCon+ is fast and easy to install and provides a neat, finished appearance. The UltraCon+ screw anchor is engineered with matched tolerance drill bits and installation tools designed to meet the needs of the user and also provide optimum performance. The UltraCon+ features a gimlet point for self-drilling into wood base materials without pre-drilling. The UltraCon+ screw anchor is available in carbon steel with a Stalgard coating in several colors. Head styles include a slotted hex washer head, Phillips flat head, Phillips Trimfit flat head and Hex flange head.

Specifications

Brand Name DeWalt Sub Brand UltraCon®
Item Name Concrete Screw Anchor Diameter 3/16 in
Drill Size 5/32 in Head Size 1/4 in H
Minimum Embedment Depth 1-3/4 in Material Carbon Steel
Finish Blue Stalgard Coated Length 1-1/4 in
Head Type Hex Washer Application For Concrete, Masonry Block, Brick, Wood
UPC 075352317304

Packages

100 - UNIT - (100)