
H.PAULIN #8-12 x 1 inch Fast-Pac Hollow Plastic Wall Anchor (450/Jar)
Description
Anchor plastic hollow wall.
Specifications
Brand Name | H. Paulin | Sub Brand | Fast-Pac® |
Item Name | Wall Anchor | Type | Hollow |
Series | 537 | Overall Length | 1 in |
Material | Plastic | Finish | Yellow |
UPC | 622412083664 |
Packages
450 - UNIT - (450) |