H.PAULIN #10-12 x 1 inch Plastic Concrete Wall Anchor (500/Jar)
Description
Anchor plastic concrete wall.
Specifications
Brand Name | H. Paulin | Sub Brand | Fast-Pac® |
Item Name | Concrete Wall Anchor | Type | Conical |
Series | 537 | Overall Length | 1 in |
Material | Plastic | Finish | Blue |
UPC | 622412083633 |
Packages
500 - UNIT - (500) |