
STANLEY TOOLS 3/8 inch Lance Bissett Limited Anchor Poly Toggle, Plastic
Description
The Poly-Toggle is a screw actuated hollow wall anchor for use in paneling, wallboard, and solid masonry. The Poly-Toggle anchor is available in 6 sizes to match the most common wall thicknesses of hollow base materials. In solid base materials, the anchor can be used by removing the outer wings.
Specifications
Brand Name | Powers | Sub Brand | Poly-Toggle® |
Item Name | Wall Anchor | Type | Hollow, Short |
Drill Size | 5/16 in | Screw Size | #6-12 |
Load Capacity | Ultimate Load: 135 lb Tension, 165 lb Shear Wallboard, 240 lb Tension, 220 lb Shear Concrete Block, Allowable Load: 35 lb Tension, 40 lb Shear Wallboard, 60 lb Tension, 55 lb Shear Concrete Block | Material | Engineered Plastic Body, Carbon Steel Screw |
Minimum Embedment Depth | 1-1/8 in | Finish | Plated |
Maximum Work Thickness | 3/8 in | Standards | Federal Specification FF-B-588D, Type IV |
Application | For Paneling, Wallboard and Solid Masonry | UPC | 075352023038 |
Packages
100 - UNIT - (100) |