
STANLEY TOOLS 3/8 inch-1 inch Lance Bissett Limited Anchor Nylon Zip It, White
Description
Powers Fasteners Wall Anchors. Core Zip-It with Nylon Core.
Specifications
Brand Name | Powers | Sub Brand | Zip-It® |
Item Name | Wall Anchor | Type | Hollow |
Screw Size | #6-8 | Thread Length | 15/16 in |
Material | Nylon | Minimum Embedment Depth | 3/4 in |
Finish | Plain | Maximum Work Thickness | 3/8 - 1 in |
Application | For Mounting Electrical Fixtures, Fastening Drapery Supports, Installing Phone Systems, Miscellaneous Hardware | UPC | 075352023700 |
Packages
100 - UNIT - (100) |