Abbotsford
raw04052

STANLEY TOOLS 3/16 inch x 4 inch Lance Bissett Limited Strap-Toggle

Price $0.8971 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:04052-PWR

Description

The Strap-Toggle is a heavy duty hollow wall anchor designed for use in base materials suchas plaster, wallboard, concrete block or hollow tile. The Strap-Toggle is a pre-assembled anchor consisting of a carbon steel wing and a locking cap/ratchet leg assembly molded from engineered plastic. It is available in 3/16", 1/4", 3/8" and 1/2" sizes. When compared to traditional toggles, this unique anchor can be installed in a smaller hole and does not require a fixture or screw to set it. The anchor can be easily adjusted to accommodate a wall thickness of up to 2 1/2" while using a shorter bolt. The bolt and fixture may be installed and removed as often as necessary.

Specifications

Brand Name Powers Sub Brand Strap-Toggle™
Item Name Wall Anchor Type Hollow
Drill Size 1/2 in Overall Length 4 in
Material Engineered Plastic Minimum Embedment Depth 1-7/8 in
Thread Type UNC Finish Plated
Grip Range 2-1/2 in Maximum Work Thickness 3/8 - 2-1/2 in
Standards Federal Specification FF-B-588D, Type V Application For Plaster, Wallboard, Concrete Block or Hollow Tile
UPC 075352040523

Packages

50 - UNIT - (50)