STANLEY TOOLS #8- #10x7/8 inch Lance Bissett Limited Powers Fasteners Bantam Plug Plastic Wall Anchor, Blue
Description
Bantam plug anchor from powers fasteners is injection molded from an engineered plastic and is designed to be used in conjunction with a sheet metal or wood screw. The bantam plug is recommended for light duty static applications where holding power is not a critical factor. It should not be used overhead.
Specifications
Brand Name | Powers | Sub Brand | Bantam Plug™ |
Item Name | Wall Anchor | Drill Size | 3/16 in |
Overall Length | 7/8 in | Material | Engineered Plastic |
Application | For Lightweight Fixtures and It can be used in Concrete, Block and Brick | UPC | 075352075693 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |