
UNDERGROUND DEVICES FSRM-12-H Drop-In Anchor 1/2-13 2 in Overall
Description
Specifications
Brand Name | Underground Devices | Item Name | Drop-In Anchor |
Diameter | 1/2 in | Thread Size | 1/2-13 |
Overall Length | 2 in | Material | 303 Stainless Steel |
Thread Type | UNC | Application | For Saddle Rack |
Packages
40 - UNIT - (40) |