![arllvs3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328159109.jpg?preset=medium)
ARLINGTON INDUSTRIES LVS3 3 Gang Arlington Low Voltage Screw-On Mounting Bracket
Description
Nail-on low-voltage mounting brackets for new construction. Made of plastic. Screw-on style. Single through, 4-gang brackets for the installation of low-voltage class-2.
Specifications
Brand Name | Arlington | Item Name | Mounting Bracket |
Size | L(4.300) x W(7.804) x H(2.624) IN | Mounting | Screw-On |
Material | Plastic | Type | 3-Gang, Low Voltage, Non-Metallic |
Dimensions | 7.804 in W x 4.3 in H | Color/Finish | Black |
Standards | UL Listed | Application | For New Construction |
UPC | 018997002822 |
Packages
25 - UNIT - (25) |