
ABB 16 inch Iberville Bracket Support Grooved for Box Ears
Description
IBERVILLE® grooved support brackets.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Support Bracket | Size | 16 Inches Length |
Material | Steel | Type | Support Brackets |
Dimensions | 16 in L | Color/Finish | Silver |
Standards | CSA 5043 | UPC | 622538430601 |
Packages
100 - UNIT = (100) |