HUBBELL 4 Unit 7 inch Height 8 inch Depth Hubbell Wall Mount Bracket, Side-Hinged
Description
NEXTFRAME® Side-hinged wall-mount bracket is ideal for mounting 19 inch panels and small hubs in the traditional telephone room. Side hinged wall bracket swings wide to provide complete access to rear of components. Use these brackets with our family of 19 inch patch panels and NEXTFRAME® horizontal cable management.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Mounting Bracket | Mounting | Wall |
Material | Steel | Type | Side Hinge |
Dimensions | 7.9 in L x 21 in W x 9 in D | Color/Finish | Black/Smooth |
For Use With | 19 in Panels and Small Hubs | Standards | TIA Certified, EIA-310-D |
Application | Side Hinge Bracket | UPC | 662620808185 |
Packages
1 - UNIT - 1 |