ABB 15.5 inch x 2.5 inch Iberville Adjustable Wood Stud Box Support Bracket
Description
Quick and easy to install, the Iberville® BCBK-01 adjustable support bracket eliminates the need to build extra supports on site. Use with welded device boxes more than 4 inch wide. Use when sectional boxes are ganged. Easily adjust to any drywall thickness from 1/2 inch to 2 x 5/8 inch. Embossed guides quickly adjust the bracket for any box depth. Perfect solution to support boxes between two wood studs.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Support Bracket | Size | 15.5 Inches Length x 2.5 Inches Height |
Mounting | Wall | Material | Steel |
Type | Support Brackets | Dimensions | 15-1/2 in L x 2-1/2 in H |
Color/Finish | Silver | Standards | CSA 5043 |
UPC | 622538128904 |
Packages
10 - UNIT = 10 | 24 - UNIT = (24) | 1920 - UNIT = 1920 |