
LEVITON MANUFACTURING OF CANADA 47612-MMA Leviton Multimedia Adapter Bracket
Description
Bracket supports a choice of two 6-pack mounting plates and snaps easily into any of Leviton’s Structured Media Centers with push-pins. Pre-loaded mounting plates are available for BNC and F-connectors or create a custom configuration with unloaded 6-pack QuickPort® plates.
Specifications
Brand Name | Leviton | Sub Brand | CONNECTED HOME CORE PRODUCTS |
Item Name | Multimedia Bracket | Mounting | Snap-In |
Material | 18 ga Steel | Type | Adapter Bracket |
Color/Finish | Powder Coated | For Use With | 14, 21, 28 and 42 in Structured Media Enclosures |
Application | Residential | UPC | 078477081419 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |