LEVITON MFG OF CDA LTD 49605-AUB Universal Shelf Bracket
Description
The Leviton Plastic Universal Bracket allows for integration of active gear into any of Leviton 14", 21", 28", or 42" Structured Media™ Center. The bracket provides convenient means to mount a modem, router, storage, or other active gear within the enclosure. The bracket kit includes a 30-inch roll of VELCRO ® Brand hook and loop, along with two saddle ties, providing flexible options to secure active gear.
Specifications
Brand Name | Leviton | Sub Brand | STRUCTURED MEDIA ENCLOSURES |
Item Name | Shelf Bracket | Size | Universal |
Material | Polycarbonate | Dimensions | 3.52 x 6 x 2.25 in |
Color/Finish | White | For Use With | Leviton Metal and Plastic Structured Media Centers |
Includes | (2) Saddle Ties and 30 in Velcro® Brand Strips | UPC | 078477320617 |
Packages
1 - UNIT - 1 |