
PANDUIT SPDUBRK PDU Mounting Brackets, Black
Description
The PDU Mounting Brackets are designed for use with the Net-Access™ S-Type cabinets. They are sold in pairs and are black.
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | PDU Bracket | Type | PDU Bracket |
Dimensions | 17.8 mm L x 161 mm W x 160 mm H | Color/Finish | Black |
Standards | RoHS Compliant | Application | S-Type Server Cabinet |
UPC | 074983973071 |
Packages
1 - UNIT - 1 |