![wrmrfbrbss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297714956.jpg?preset=medium)
WIREMOLD RFB-RB-SS RFB4-SS Series Internal Duplex Receptacle Bracket, Stainless Steel
Description
Accepts Standard 15a & 20a Duplex Receptacles. Note: For Rfb4-ss Series Floor Boxes Only. For Use On Tile, Terrazzo, Carpet, Or Wood Covered Floors. Additional Configurations Available. Please Consult Your Local Sales Representative For More Information.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Mounting | Screw Mount | Material | Metal |
Type | Floor Box | Standards | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC |
Application | Commercial | UPC | 786564279006 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |