×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwbf1

ABB WBF-1 1-Gang Low Voltage Bracket Mount

Price $4.4073 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WBF-1

Description

Posi-mount low voltage mounting bracket.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Mounting Bracket Mounting Screw Mount
Material Steel Type Single Gang, Low Voltage
Color/Finish Silver Application For Old Work or New Work
UPC 626490100008

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok