
WIELAND ELECTRIC 69.920.1053.0 Wieland Electric Lable Carrier for TS 35 Rail
Description
End clamp, screwless. 35 mm DIN rail.
Specifications
Brand Name | Wieland Electric | Item Name | End Clamp with Marking Facility |
Size | 42.2 x 14.5 mm | Color/Finish | Gray |
Connection Type | Screwless DIN Rail | UPC | 015573648382 |
Packages
1 - UNIT - 1 |