
HAMMOND MANUFACTURING 1427LKN1 Hammond Manufacturing Flush Lock Kit
Description
Lock kit type 1 installs in place of the existing slotted latch or in cutout hole provided. Reversible cam position for other applications. Fits 1420, N1A enclosure series.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | LKN1 Series |
Item Name | Flush Lock Kit | Type | Type 1 |
Handle Type | Key | Finish | Unfinished |
Case Material | Mild Steel | For Use With | 1420, N1A Series Enclosures |
Application | For installs in place of the existing slotted latch or in cutout hole provided, reversible cam position for other applications | UPC | 623980421018 |
Packages
1 - UNIT - 1 |