![racs1203](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974456.jpg?preset=medium)
RACK-A-TIERS S1203 Shim My Box
Description
Tired of twisting wire into a coil or trying to track down washers to shim your receptacle or switch? With the Shim My Box all you have to do is simply cut the length you need from this straw like piece.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Shim My Box | Type | Home Improvement & Commercial Supplies - Other |
Trade Size | 9 in | Grade | Excellent |
Material | Plastic/Magnet | Finish | Plastic |
Dimensions | 9 in L | For Use With | Electrical Switches |
UPC | 625912962033 |
Packages
1 - UNIT - 1 |