VELCRO CANADA 8 inch x 1/2 inch ONE-WRAP Reusable Pre-Cut Bundling Ties, Multi-Color
Description
VELCRO Brand ONE-WRAP precut ties come in a variety of different colors to make it easy to color-code wires, cords, and cables for construction and networking projects. Available in different sizes to handle thin wires and bulky cables. Adjustable ONE-WRAP ties are strong and reusable for indoor or outdoor use.
Specifications
Brand Name | Velcro | Sub Brand | ONE-WRAP® |
Item Name | Strap | Type | Tie |
End Style | Hook and Loop | Material | Polypropylene Hook, Nylon Loop |
Color | Blue, Green, Yellow, Orange and Red | Length | 8 in |
Width | 1/2 in | Series/Model | OP630 |
Packaging Quantity | 5/Pack | Application | Cable Management, Medical Equipment Bundling and Materials Handling |
Packages
72 - UNIT - (72) |