VELCRO CANADA 30 ft x 1-1/2 inch ONE-WRAP Roll Cut-To-Length Bundling Strap, Black
Description
Quick, easy, and strong, VELCRO Brand ONE-WRAP Rolls are perfect for bundling a wide range of materials, cables and tools. Adjustable ONE-WRAP rolls are strong, reusable, and designed for heavy duty indoor or outdoor use. Great for computer, appliance, and electronics wire management and organization. Custom cut to length for handling any bundling job or big project.
Specifications
Brand Name | Velcro | Sub Brand | ONE-WRAP® |
Item Name | Strap | Type | Roll |
End Style | Hook and Loop | Material | Polypropylene Hook, Nylon Loop |
Color | Black | Length | 30 ft |
Width | 1-1/2 in | Series/Model | OP629 |
Application | Cable Management, Medical Equipment Bundling and Materials Handling |
Packages
12 - UNIT - (12) |