Abbotsford
roclcm

ROCELCO LCM TV MNT CLG LRG 36in TO60in 125lbs FLAT PNL

Inventory
Unavailable for order
Manufacturer:ROCELCO
Manufacturer #:LCM

Description

Fits 32 to 60 inch screens up to 56.7 kg./125 lb. Adjustable drop from 95 cm/37.5 inch to 152 cm/60 inch. Universal design fits all VESA and non-VESA mounting patterns up to 700 x 500 mm. Ceiling bracket tilts up to 90° for flat or sloped ceiling mounting or wall mounting. Screen can swivel up to 60° left or right. Tilt continuously adjustable from 0° to 12°. Screen leveling adjustment after installation ± 2.5°. Heavy duty construction, easy installation, bilingual packaging, attractive black finish.

Specifications

Brand Name Rocelco Item Name TV Ceiling Mount
Color/Finish Black Mounting Ceiling
Gripping Force 125 lb For Use With 32 - 60 in Screens, All VESA and Non-VESA Mounting Patterns Up to 700 x 500 mm
Application Commercial

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok