ROCELCO LTM TV MNT TILT LRG 37in TO70in 149lbs FLAT PNL
Description
Large flat panel, tilt mount. Flush/tilt design allows use as tilt or low profile mount. Handle all VESA patterns from 200 x 200 to 800 x 400 mm. TV interface arms hook on wall bracket for easy installation. Open wall bracket design provides easy cable access routing. Mounts to wood/metal stud or brick/concrete walls.
Specifications
Brand Name | Rocelco | Item Name | TV Wall Mount |
Color/Finish | Black | Mounting | Wall |
Type | X-Large Tilt | Gripping Force | 68 kg |
Dimensions | 34.6 in W x 9.45 in H | For Use With | 42 - 90 in Screens, Fits All VESA and Non-VESA Mounting Patterns Up to 800 x 400 mm, Television Set |
Includes | All Mounting Hardware and Instructions | Application | For Mounts to Wood/Metal Stud or Brick/Concrete Walls |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |