ROCELCO LVL TV MNT LRG VLPRO 42in TO65in 198lbs FLAT PNL
Description
Large very low profile mount fits 42 to 65 inch screens up to 200 lb. And VESA patterns up to 800 x 500 mm. TV interface arms hook on wall bracket for easy installation. Open wall bracket design provides easy cable access routing. Mounts to wood/metal stud or brick/concrete walls. Includes security bar.
Specifications
Brand Name | Rocelco | Item Name | Wall Mount |
Mounting | Wall | Type | Large, Very Low Profile |
Gripping Force | 200 lb | For Use With | 42 - 65 in Screen, Fits VESA Patterns Up to 800 x 500 mm |
Includes | Security Bar | Application | For Mounts to Wood/Metal Stud or Brick/Concrete Walls |
Packages
1 - UNIT - 1 |