ROCELCO MDS-LP TV MNT MED LPRO 23in TO47in 66lbs FLAT PNL
Description
Low Profile, mounts screen to 25 mm from wall - keeps TV looking thin Designed for concrete/brick and stud walls. Wall bracket designed for extra-secure double-stud mounting. Includes security screw locking system and bubble level. Easy 3-step installation, all mounting hardware included.
Specifications
Brand Name | Rocelco | Item Name | TV Wall Mount |
Mounting | Wall | Type | Medium, Low Profile |
Gripping Force | 66 lb | Dimensions | 17.8 in L x 8.6 in W |
For Use With | 26 - 50 in Screens, 400 x 400 mm, 400 x 300 mm, 400 x 200 mm, 300 x 300 mm, 200 x 200 mm, 200 x 100 mm, 100 x 100 mm VESA Patterns | Includes | Security Screw Locking System and Bubble Level, Easy 3-Step Installation, All Mounting Hardware |
Application | For Mounts to Concrete, Brick and Stud Walls |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |