ROCELCO MDS-T TV MNT TILT MED 23in TO47in 66lbs FLAT PNL
Description
Fits 26 inch to 50 inch screens up to 30 kg/ 66 lbs. Mounts screen 1.77 inch (45mm) from the wall. Tilt adjustable from +5° to -15°, no tools required, just push or pull bottom of screen to desired position. Fits VESA 400x400 mm, 400x300 mm, 400x200 mm, 300x300 mm, 200x200 mm, 200x100 mm, 100x100 mm. Designed for concrete/brick and stud walls. Wall bracket designed for extra-secure double-stud mounting. Wall bracket dimensions 17.8 inch (L) x 8.6 inch (W). Includes security screw locking system and bubble level. Easy 3-step installation, all mounting hardware included.
Specifications
Brand Name | Rocelco | Item Name | TV Wall Mount |
Mounting | Wall | Type | Medium Tilt |
Gripping Force | 66 lb | Dimensions | 17.8 in L x 8.6 in W |
For Use With | 26 - 50 in Screens, 400 x 400 mm, 400 x 300 mm, 400 x 200 mm, 300 x 300 mm, 200 x 200 mm, 200 x 100 mm, 100 x 100 mm VESA Patterns | Includes | Security Screw Locking System and Bubble Level, Easy 3-Step Installation, All Mounting Hardware |
Application | For Mounts to Concrete, Brick and Stud Walls |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |