ROCELCO MTS TV MNT SWIVEL 15in TO32in 44lbs FLAT PNL
Description
Fits 15 to 32 inch screens up to 44 lbs. its VESA 75x75 mm, 100x100 mm, 200x100 mm. Swivels up to +/-30 Degree left or right and easy tilt adjustment +/-15 Degree. Holds TV 2.4 inch from the wall. Includes all the hardware necessary to mount the TV bracket into stud, concrete or brick/stone walls. Easy installation, mount and dismount with wall hanger system.
Specifications
Brand Name | Rocelco | Item Name | TV Mount |
Mounting | Wall | Type | Medium Tilt |
Gripping Force | 44 lb | For Use With | 15 - 32 in Screens, Fits 75 x 75 mm, 100 x 100 mm, 200 x 100 mm VESA Patterns |
Includes | All Hardware | Application | For Used to Mount TV Bracket into Stud, Concrete or Brick/Stone Walls |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |