ROCELCO MVL TV MNT VLPRO 26in TO47in 80lbs FLAT PNL
Description
Medium very low profile mount. TV interface arms hook on wall bracket for easy installation. Open wall bracket design provides easy cable access and routing. Mounts to wood/metal stud or brick/concrete walls. Includes full length security bar and extended-length Allen key for easy installation.
Specifications
Brand Name | Rocelco | Item Name | TV Wall Mount |
Color/Finish | Black | Mounting | Wall |
Type | Extra Low Profile | Gripping Force | 36.4 kg |
Dimensions | 17-1/2 in L x 3-1/4 in W | For Use With | 26 to 47 in Screens, Fits All VESA and Non-VESA Mounting Patterns up to 400 x 400 mm Television Set |
Includes | Full Length Security Bar and Extended-Length Allen Key | Application | For Mounts to Wood/Metal Stud or Brick/Concrete Walls |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |