![roctdm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932574.jpg?preset=medium)
ROCELCO TDM DESKTOP MNT FOR TABLET
Description
Holds most 7 to 10.4 inch tablet computers. Clamps securely to desk or surface up to 3.5 inch (9cm) thick. Dual aluminum arms for 360° swivel side to side and 90° pivot up and down. Easy and quick installation. TDM can provide enhanced hands-free functionality when using a tablet computer.
Specifications
Brand Name | Rocelco | Item Name | Desk Monitor Mount/Stand |
Material | Aluminum Arm | Mounting | Desk |
For Use With | 7 - 10.4 in Tablet Computers | Application | Commercial, Medical, Domestic, Classroom and Educational Applications |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |