![roctwm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10609316.jpg?preset=medium)
ROCELCO TWM WALL MNT FOR TABLET
Description
Dual articulated tablet wall mount. Wall mounts most 7 to 10.4 inch tablet computers. Double articulated aluminium arm for maximum positioning flexibility. Arm extends to 13 inch. Rotates 360°, swivels 180°, tilts + or -45°. Easy installation, all mounting hardware included.
Specifications
Brand Name | Rocelco | Item Name | Wall Mount |
Material | Aluminum Arm | Mounting | Wall |
Type | Articulating | For Use With | 7 - 10.4 in Tablet Computers, Monitor |
Includes | All Mounting Hardware | Application | Commercial, Medical, Domestic, Mobile and Restricted Space Applications |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |