ROCELCO VMDA TV MNT MED DBL ARTIC26in TO 47in 79lbs FLAT
Description
Medium dual-articulated mount fits 26 to 47 inch screens up to 80 lb. Arm extends to 555 mm allowing mounting anywhere, even in or near corners. Flexible multi-angle position includes 180° swivel at wall bracket, centre pivot and screen. Screen level adjustment after installation + or -2°. Integrated cable management included.
Specifications
Brand Name | Rocelco | Item Name | TV Wall Mount |
Color/Finish | Black | Mounting | Wall |
Type | Dual Articulated | Gripping Force | 36.4 kg |
Dimensions | 400 mm W x 560 mm D x 400 mm H | For Use With | 26 - 50 in Screens, 400 x 400 mm, 400 x 300 mm, 400 x 200 mm, 300 x 300 mm, 200 x 200 mm, 200 x 100 mm, 100 x 100 mm VESA Patterns, Monitor |
Includes | Integrated Cable Management |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |