![rocvlda](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932571.jpg?preset=medium)
ROCELCO VLDA TV MNT LRG DBL ARTIC37in TO 61in 150lbs FLAT
Description
Fits 37 to 70 inch flat panels up to 68.2 kg/150 lbs. Maximum 659mm/26 inch arm extension allows mounting anywhere, even in corners. Fits all VESA patterns (horizontal x vertical) from 200x200 mm to 600 x 400 mm. Arm can mount in 3 different positions along wall plate for left corner, center wall or right corner mounting. Folds flat to wall to save space. Tilt angle +5 to -15°. Screen leveling adjustment after installation + or - 6°. Integrated Cable management.
Specifications
Brand Name | Rocelco | Item Name | TV Wall Mount |
Mounting | Wall | Type | Large, Dual Articulated |
Gripping Force | 150 lb | For Use With | 37 - 70 in Flat Panels, Fits All VESA Patterns (Horizontal x Vertical) from 200 x 200 mm to 600 x 400 mm |
Includes | All Mounting Hardware and Instructions |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |