
ERICO 1.315 inch CADDY Easy Snap Grommet, Yellow
Description
Easy Snap Grommet, 1.315" OD.KEY FEATURES AND BENEFITS:• Provides 360° protection for cable, conduit, plumbing and fire sprinkler plumbing in metal studs• Snap one grommet into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole• Grommet can be split for use on pre-existing installations
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Stud Grommet | Type | Easy Snap |
Outer Diameter | 34.13 mm | Material | Polyethylene |
Standards | None | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856510000 |
Packages
100 - UNIT - (100) |