
PASS & SEYMOUR 2 inch Rubber Grommet Pack for Plastic Enclosure (5/Pack), Black
Description
These grommets are compatible to the top-facing knockouts of the 30" plastic enclosure (ENP3050, ENP3080). They attach to the holes following knockout removal for added protection and to meet local juristiction requirements.PRODUCT FEATURES:- Five rubber grommets included in each package.- Attaches to 2" knockout holes on top-facing surface of plastic enclosure.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Grommet | Type | Knockout |
Nominal Size | 2 in | Inner Diameter | 1.969 in |
Outer Diameter | 2.126 in | Material | Silicon Rubber |
Color | Opaque Black | Packaging Quantity | 5/Pack |
For Use With | Plastic Enclosure | Application | For Residential Use |
UPC | 804428432159 |
Packages
1 - UNIT - 1 |