
PASS & SEYMOUR 2 1/2 inch Grommet Rubber
Description
If you utilize a Greyfox FoxBox or FoxBox Plus for your structured wiring distribution, now you can protect your enclosure with a rubber 2.5-inch Grommet Ring. This Grommet Ring attaches to the top of FoxBox and FoxBox Plus enclosures (sold separately). The 2.5-inch Grommet Ring is a grooved ring that installs securely into the top of your FoxBox enclosure to provide protection against damage to your structured wiring enclosure as well as to the cables running through the top of the unit.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Grommet Ring | Type | Enclosure Accessory |
Inner Diameter | 2-1/2 in | Outer Diameter | 2.83 in |
Overall Thickness | 0.43 in | Material | SBR Rubber |
Color | Smooth Black | For Use With | FOXBOX™ Enclosures |
Application | For Residential | UPC | 871744100079 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 | 4800 - SKID - 4800 |