
PANDUIT 0.099-0.144 inch Adhesive Lined Grommet Edging
Description
Slotted grommet edging with adhesive lined, .144" thickness, polyethylene, natural.FEATURES:• Adhesive ensures product stays in place• Slotted wall product used on irregularly shaped and round panel holes• Solid wall product used on straight panels• Highly flexible material• General purpose material for use up to 122°F (50°C)• Flame retardant material for use up to 167°F (75°C)• Packaged on a 100’ (30.5m) reel for easy handling and dispensing of product
Specifications
Brand Name | Panduit | Item Name | Edging Grommet |
Type | Slotted, Adhesive-Lined | Material | Polyethylene |
Color | Natural | Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. | UPC | 074983627165 |
Packages
1 - UNIT - 1 |