
ABB GRPE-100-9-C Sta-Kon Grommet
Description
TY-RAPĀ® Extruding grommeting used to line panel edges and knock-outs where the chafing of passing wires is a concern. Made of natural polyethylene. Solid Wall Polyethylene is ideal for protection of glass, sheet metal, wood panels, or other sheet-form materials.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Extruded Grommeting | Type | Grommeting |
Overall Thickness | 0.045 in | Panel Thickness | 0.1 in |
Material | Polyethylene | Color | Natural |
Packaging Quantity | 10/Pack | Application | Used to Line Panel Edges and Knockouts Where the Chafing of Wires is a Concern |
UPC | 728494117546 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 210 - UNIT = 210 |