HILTI 3/4 inch Hilti Concrete/Steel Pin
Description
The Hilti X-U universal knurled shank fastener is designed as a high performance solution to simplify powder-actuated fastener selection. The X-U is one fastener type that performs equally well on both high and standard strength concrete and steel. Full range of fasteners in single or collated configurations to maximize productivity.
Specifications
Brand Name | Hilti | Item Name | Nail |
Type | High Performance, General Purpose, Single | Point Type | Ballistic, Knurled |
Material | Carbon Steel | Finish | Galvanized Zinc |
Shank Size | 4 mm dia x 19 mm L | Packaging Quantity | 100/Pack |
For Use With | DX 2, DX 351, DX 351 M/E, DX 36, DX 460 F8, DX 5 F8, DX E72 Fastening Tool | Standards | ICC-ES Certified |
Application | For Steel | UPC | 130233924849 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |