HILTI 2-1/2 inch Hilti Concrete/Steel Pin
Description
X-U universal knurled shank fastener is designed as a high performance solution to simplify powder-actuated fastener selection. The X-U is one fastener type that performs equally well on both high and standard strength concrete and steel. A 0.157 inch shank diameter for high performance in both tension and shear applications. Full range of fasteners in single or collated configurations to maximize productivity.
Specifications
Brand Name | Hilti | Item Name | Nail |
Type | High Performance, General Purpose, Single | Point Type | Ballistic, Knurled |
Material | Carbon Steel | Finish | Galvanized Zinc |
Shank Size | 4 mm dia x 62 mm L | Head Style | Round |
Packaging Quantity | 100/Pack | For Use With | DX 2, DX 36, DX 460 F8, DX 462 F8, DX 5 F8, DX E72 Fastening Tool |
Standards | ICC-ES Certified | Application | For Steel, Concrete |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |