![raw50022pwr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/256912913.jpg?preset=medium)
STANLEY TOOLS 3/4 inch Shank .300 inch Head Drive Pin (100/Pack)
Description
Drive pins with a 0.300" diameter head are designed for permanently fastening a fixture to concrete, some types of masonry and A36 or A572 structural steel. Drive pins are manufactured with a 0.145" diameter shank in various lengths. Knurled shank designs are available to increase performance in steel base materials. A plastic flute is mounted over the point to retain the drive pin in the fastener guide of the tool providing guidance during the driving operation.
Specifications
Brand Name | Powers | Item Name | Drive Pin |
Shank Size | 0.145 in dia x 3/4 in L | Head Size | 0.3 in dia |
Packaging Quantity | 100/Box | For Use With | Mfr No P60, P3600, P3801, PA351, D45, D60, SA271 Powder Actuated Fastening Tool |
Application | Permanently Fastening a Fixture to Concrete, Some Types of Masonry and A36 Structural Steel | UPC | 075352600123 |
Packages
100 - UNIT - (100) |