×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rayh914

NVENT THERMAL 194719-000 ROOF CLIPS WINTERGUARD50/PK

Price $126.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:194719-000

Description

RAYCHEM WinterGard Roof Clip Bracket Kit with anodized aluminum material, 2.1 L x 1.5 W x 0.76 H inch. It is used to secure WinterGard wet heating cables to roofs and gutters. The clips may be attached with mechanical fasteners (screws or nails) on shake roofs or using adhesive on metal, slate or composite roofing. The kits is approved for use with UL Listed and CSA Certified WinterGard Wet heating cable systems or Frost Guard pre-terminated heating cables. It includes 50 roof clips.

Specifications

Brand Name nVent Sub Brand Raychem, WinterGard
Item Name Roof Clip Bracket Kit Material Anodized Aluminum
Dimensions 2.1 L x 1.5 W x 0.76 H Includes 50 Roof Clips
Standards CSA Certified, UL Listed Application For used to secure WinterGard wet heating cables to roofs and gutters
UPC 715629000965

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok