
NVENT THERMAL WinterGard H914 Roof Clip Kit
Description
Roof clip bracket kits used to secure WinterGard Wet trace heating cables in roof and gutter de-icing applications. 50 pieces.
Specifications
Brand Name | nVent | Sub Brand | Raychem, WinterGard |
Item Name | Roof Clip Bracket Kit | Type | Fixing Material |
Material | Anodized Aluminum | Dimensions | 2.1 L x 1.5 W x 0.76 H |
Includes | 50 Roof Clips | Standards | CSA Certified, UL Listed |
Application | For used to secure WinterGard wet heating cables to roofs and gutters | UPC | 715629000965 |
Packages
1 - UNIT - 1 |