POWER PRODUCTS 1/2 inch Gardner Bender PS750B Plastic Staple (2000 pcs /Bucket), White
Description
Non-metallic sheathed cable staple. 2-nail. Made of plastic. Zinc plated nail. 1/2 inch trade size. (2) 14 AWG/(2) 12 AWG (romex/non-metallic cable).
Specifications
Brand Name | Gardner Bender | Item Name | Cable Staple |
Crown Width | 1/2 in | Material | UV Resistant Polyethylene Saddle and Nails |
Color/Finish | White/Zinc Plated | Packaging Quantity | 2000/Bucket |
For Use With | Romex, UF and other Types of Non-Metallic (NM) cable | Standards | UL Listed |
UPC | 032076033590 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |