
KLEIN TOOLS 450002 5/16-Inch x 5/16-Inch Insulated Staples
Description
These heavy-duty staples are designed for safe and secure installation of coax and CAT3/5e and CAT6/6A data cables up to 5/16-Inch (8 mm) in width. For exclusive use with Klein's Loose Cable Stapler (Cat. No. 450-100). These UL listed insulated staples are available in packs of 300.
Specifications
Brand Name | Klein Tools | Item Name | Staples |
Type | Insulated | Crown Width | 5/16 in |
Leg Length | 11/16 in | Overall Length | 4 in |
Material | Plastic/Steel | Color/Finish | Silver, White |
Material Gauge | 27 | Packaging Quantity | 300/Pack |
For Use With | CAT3/5e/6/6A Data Cable, RG59/6/6Q Coaxial Cable | Standards | UL Listed |
Application | For Securing VDV and Romex Cable | UPC | 092644583292 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |