
ABB 0.25x0.48 inch Iberville Cable Staple, NMD90, Galvanized Steel
Description
IBERVILLE® Cable staple constructed of galvanized steel. For use with nonmetallic sheathed cable, NMD90 (Loomex) 14/2-12/2 applications.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Rectangular |
Crown Width | 0.48 in | Leg Length | 1/4 in |
Material | Steel | Color/Finish | Galvanized |
Packaging Quantity | 1700/Flip Pack | For Use With | 14/2-12/2 AWG NMD90 (Loomex) Non-Metallic Sheathed Cable |
Standards | CSA Certified | Application | NMD90 (Loomex) 14/2-12/2 |
UPC | 785991040708 |
Packages
50 - UNIT = 50 | 1700 - UNIT = (1700) | 4250 - UNIT = 4250 |